R57.78
Ex VAT
R66.45
Inc VAT
Product Details
Product Specification
Product Documents
This chrome vanadium steel drive converter is designed for using a combination of square drive sockets in one application. Converting from 3/8" square drive to 1/4", the product is easy to affix to your tool.
Features and Benefits
• Polished finish repels dirt and makes cleaning the component easier
• Manufactured from chrome vanadium steel making for a durable product
• Simple yet effective way of converting your tooling to different sizes
Typical Applications
• DIY
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8 to 1/4in. |
Drive Type | Square |
EAN | 5036140132009 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 27mm |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |