R1194.44
Ex VAT
R1373.61
Inc VAT
Product Details
Product Specification
Knurled for extra grip.
Male x female: 3/4” x 3/4”.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140137011 |
ECLASS Code | 21040211 |
Overall Length | 110mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |