R1492.22
Ex VAT
R1716.05
Inc VAT
Product Details
Product Specification
This 3/4in. square drive swivel handle possesses a hinged link that allows operation at varied angles to aid access in restricted areas. Complete with a knurled grip for improved control when using.
Features and Benefits
• 3/4in. square drive allows the product to be used with varying accessories
• Hinged link allows operation at varied angles to aid access in restricted areas
• Knurled grip improves user control and bolsters grip when using the product
Typical Applications
• Automotive
• Workshops
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140137097 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 475mm |
Product Type | Swivel Handle |
UNSPSC Code | 27111700 |