R6793.33
Ex VAT
R7812.33
Inc VAT
Product Details
Product Specification
This 1" square drive ratchet handle wrench is finished with satin. Fitted with spring loaded ball bearing socket retainer it is a high performing and durable tool suitable for a variety of fastening applications.
Features and Benefits
• 40 tooth ratchet drive
• Satin finish
• Fitted with spring loaded ball bearing socket retainer
• Overall length: 740mm
• Weight 5.04kg
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1in. |
Drive Type | Square |
EAN | 5036140137455 |
ECLASS Code | 21040211 |
MFR Part No. | 582-898 |
No. of Teeth | 40 |
Overall Length | 740mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |