R838.89
Ex VAT
R964.72
Inc VAT
Product Details
Product Specification
Product Documents
With a fully chromed all steel handle and polished chrome finish, this fully reversible ratchet handle is ideal for the professional user. Possessing a thumb lever for reversing without having to remove the socket or accessory, the product has a 1/4" square drive.
Features and Benefits
• 72 tooth ratcheting system makes quick work of tightening or loosening sockets
• Thumb lever for reversing without having to add an accessory or change tool
• All steel handle makes for a durable and robust product
• Chrome plating for resistance to corrosion and general wear and tear
Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131811 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Overall Length | 143mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |