R881.11
Ex VAT
R1013.28
Inc VAT
Product Details
Product Specification
Product Documents
This high quality wrench is suited for the professional user. With a 1/4" square drive and 72 tooth ratcheting system, the product also boasts easy reverse action via the thumb lever, a rubber grip handle and quick release action. Manufactured from chrome vanadium steel.
Features and Benefits
• Quick release function ensures you can easily and swiftly remove the tool from the nut or fastening
• Manufactured from chrome vanadium steel for product durability and longevity
• Rubber, soft grip handle allows for bolstered control, comfort and grip whilst using
• Thumb lever allows the user to switch to reverse ratcheting without needing to change sockets or accessories
Typical Applications
• Automotive
• Plumbing
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131804 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Number of Pieces | 1 |
Overall Length | 140mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |