R85.56
Ex VAT
R98.39
Inc VAT
Product Details
Product Specification
Designed for 1/2in. square drive sockets, these socket rails are used for keeping your sockets organised. Complete with integrated socket clips, the product can be purchased with space for 9 or 16 sockets depending on your needs.
Features and Benefits
• Simple yet effective way of organising and storing your sockets
• Available in two specifications with space for either 9 or 6 sockets depending on your needs
• Supplied with socket spring clips to effectively keep your sockets in place
Typical Applications
• Engineering
• Automotive
• Workshops
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140138155 |
ECLASS Code | 21040211 |
Number of Pieces | 16 |
Overall Length | 420mm |
Product Type | Socket Rack |
UNSPSC Code | 27111700 |