R1046.35
Ex VAT
R1203.30
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Atlas Workholders |
EAN | 5036140075788 |
ECLASS Code | 21049090 |
For Use With | Atlas BS120 Bench Shear |
Handle Material | Bench Mounted |
Includes | Adjustable Blade Guard |
Number of Pieces | 1 |
Operation Type | Hand-operated |
Type | Replacement Blade |
Type of Cut | Straight |
UNSPSC Code | 27111519 |