R5085.56
Ex VAT
R5848.39
Inc VAT
Product Details
Product Specification
These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
Features and Benefits
• Hand operated, compound lever action makes for easier cutting
• For cutting through metal plates, strips and bars
• Solid steel frame is highly durable
• Hardened and precision ground blades for optimum cutting with minimal user effort
• Adjustable blade guard keeps the user safe when cutting
Typical Applications
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Blade Material | Hardened Carbon Steel |
Brand | Atlas Workholders |
Compatible Materials | Metal Bar Metal Plate Metal Strip |
EAN | 5036140075757 |
ECLASS Code | 21049090 |
Handle Material | Bench Mounted |
Handle Shape | Straight |
Includes | Adjustable Blade Guard |
Maximum Cutting Thickness | 10 (Bar) 4 (Plate) 5 (Strip)mm |
MFR Part No. | BS120 |
Number of Pieces | 1 |
Operation Type | Hand-operated |
Overall Length | 200mm |
Type | Bench Shears |
Type of Cut | Straight |
UNSPSC Code | 27111519 |