R905.60
Ex VAT
R1041.44
Inc VAT
Product Details
Product Specification
Introducing the Bulldog Premier Irish Single Edge Slasher 36" with a 10" Blade and Long Ash Handle - a versatile tool designed for hedge laying, heavy hedge cutting, and thicket clearing.
Features and Benefits
• The forged socket steel blade ensures exceptional durability and cutting performance, while the single-edge design enhances precision
• The long ash handle, measuring 36" (900mm), provides a balanced grip and extended reach for effective cutting without straining
• Made with responsibly sourced American and German FSC Ash, the handle offers both strength and sustainability
• The 10" (255mm) blade strikes a balance between precision and coverage, making it well-suited for a variety of cutting applications
Attribute | Value |
---|---|
Blade Length | 255mm |
Blade Material | Forged Steel |
Brand | Bulldog |
EAN | 5013693017120 |
ECLASS Code | 21041090 |
Edge Type | Single Edge |
Hand Preference | Right/Left Hand |
Handle Length | 900mm |
Handle Material | Ash |
MFR Part No. | 3821 |
Overall Length | 1155mm |
Type | Irish Slasher |
UNSPSC Code | 27112006 |