R426.67
Ex VAT
R490.67
Inc VAT
Product Details
Product Specification
Product Documents
This 5 piece set includes an industrial quality impact driver with switchable forward and reverse screwdriver rotation. When the impact resistant handle is struck with a hammer the downward force is converted by the impact driver's internal mechanism into a powerful high torque screwdriver rotation action. Ideal for ensuring fasteners are securely tightened and for freeing stuck fasteners. Hex drive nose pieces can be removed to allow use with 1/2in. square drive impact sockets. The set is supplied with one impact driver and 4 bits; 2 crosspoint and 2 slotted.
Features and Benefits
• Switchable forward and reverse screwdriver rotation for versatility of use
• Impact resistant handle allows the product to be struck with a hammer to increase torque delivered
• Knurled handle improves grip and control
• 5 piece set allows the product to be used in a variety of circumstances and industries
Contents
• Crosspoint: No.2 and 3
• Flat Bits: 8 and 10mm
• Impact Driver
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140044746 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Steel |
Insulated | No |
MFR Part No. | IDS005 |
Number of Pieces | 5 |
Screwdriver Type | Standard |
Tip Size | 8mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |