R38.89
Ex VAT
R44.72
Inc VAT
Product Details
Product Specification
These flat head slotted screwdrivers are part of the Tri-Line™ series. Each driver boasts an ergonomically designed, dual material handle that possesses three sides for improved torque and reduced fatigue. The product also has chrome vanadium steel blades with a chrome plating and magnetic tips. Finished with a hanging hole in the handle. Available in a range of sizes to suit your needs.
Features and Benefits
• Blade is manufactured from chrome vanadium steel for optimum durability and a positive fit with fasteners
• Blades are chrome plated for bolstered resistance to corrosion
• Magnetised tips holds fasteners in place to allow you to apply accurate torque for easier driving
• Handle produced in polypropylene/thermoplastic rubber for ultimate comfort, control and resilience
• Available in a range of sizes to suit your needs
• Finished with a hanging hole in the handle for ease of storage and safe working at heights
Typical Applications
• DIY
• Electrical
• Construction
Attribute | Value |
---|---|
Blade Length | 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | Yamoto |
EAN | 5036140253872 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 162mm |
Screwdriver Type | Standard |
Series | Tri-Line™ |
Special Features | Magnetized Tip |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |