R731.11
Ex VAT
R840.78
Inc VAT
Product Details
Product Specification
Product Documents
Industrial quality impact driver with switchable forward and reverse screwdriver rotation. When the impact resistant handle is struck with a hammer the downward force is converted by the impact driver's internal mechanism into a powerful high torque screwdriver rotation action. Ideal for ensuring fasteners are securely tightened and for freeing stuck fasteners. Hex drive nose pieces can be removed to allow use with 1/2" square drive impact sockets. Supplied in a robust plastic case.
Features and Benefits
• Screwdriver possesses switchable forward and reverse rotation for versatility
• Impact resistant handle is durable and specifically designed to be struck with a hammer to deliver torque
• Hex drive nose pieces can be used interchangeably with 1/2" square drive impact sockets for a wider range of use
• Supplied in a plastic storage case for ease of organisation and transportation of your components and tool
• 15 piece set offers a comprehensive starter kit with various components for a host of applications
Contents
• (1) 1/2" Impact Driver
• (1) 5/16"-3/8" Square socket adaptor
• (1) 5/16" Hexagon Bit Adaptor
• (1) 36mm x 5/16" Hexagon Bits
• (4) Crosspoint: No1-4
• (4) Hexagon: 4-6 and 8mm
• (4) Slotted: 6-10 and 12mm
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140036048 |
ECLASS Code | 21040401 |
MFR Part No. | IDS015 |
Number of Pieces | 15 |
Screwdriver Type | Impact Driver Set |
Tip Type | Slotted |
UNSPSC Code | 27111728 |