R716.67
Ex VAT
R824.17
Inc VAT
Product Details
Product Specification
With expert quality, hardened and tempered chrome alloy steel blades, this nine-piece screwdriver set is the ideal product for professional users.
Fitted with a unique dual grip handle with revolving top, this feature is designed to enhance user comfort whilst allowing for heavier torque application.
All screwdrivers feature a black oxidised and magnetised tip, and are supplied in a leatherette carry wallet.
Features and Benefits
• Alloy steel blades offer durability and strength
• Black oxidised tips bolster the product's resistance to wear and tear
• Supplied in a leatherette zip around case to protect, organise and store your screwdrivers
• Ergonomic, dual material handles give the user comfort and grip
• Magnetised tips allow for maximum torque to be delivered and keep the screws in place for precision
Contents
• 1x parallel screwdriver 1.4mm x 40mm,
• 1x parallel screwdriver 2.0mm x 40mm,
• 1x parallel screwdriver 2.4mm x 75mm,
• 1x parallel screwdriver 3.0mm x 75mm
• 1x parallel screwdriver 4.0mm x 100mm
• 1x Phillips screwdriver PH0-3 x 40mm
• 1x Phillips screwdriver PH0-2 x 75mm
• 1x Phillips screwdriver PH-0 x 75mm
• 1x Phillips screwdriver PH1 x 100mm
Typical Applications
• Electricians
• Plumbers
• Engineers
• Construction workers
• Carpenters
• DIY enthusiasts
Attribute | Value |
---|---|
Blade Length | 100 40 75mm |
Blade Material | Chrome Alloy Steel |
Brand | Kennedy-Pro |
EAN | 5036140015432 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide Chrome-Plated |
Number of Pieces | 9 |
Screwdriver Type | Precision Screwdriver |
Series | Pro-Torq |
Special Features | Fixed Handle Magnetized Tip |
Tip Size | 1.4mm 2.0mm 2.4mm 3.0mm 4.0mm No.0 No.1 No.2 No.3 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |