R260.00
Ex VAT
R299.00
Inc VAT
Product Details
Product Specification
Parallel Tip
Featuring a classic slimline design favoured by the automotive industry.
Attribute | Value |
---|---|
Blade Length | 250 300 425mm |
Blade Material | Alloy Steel |
Brand | Yamoto |
EAN | 5036140070608 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Number of Pieces | 3 |
Screwdriver Type | Standard Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 4.0mm 5.5mm |
Tip Type | Parallel |
UNSPSC Code | 27111728 |