R274.44
Ex VAT
R315.61
Inc VAT
Product Details
Product Specification
A quality range of precision screwdrivers with nickel chrome molybdenum alloy steel blades. All with attractive chromed handles that are textured to bolster grip. Supplied in a red plastic case, the 11 piece set also contains a pair of stainless steel tweezers for precision work.
Features and Benefits
• 11 pieces set offers a comprehensive range of precision screwdrivers including parallel and Phillips as well as a set of stainless steel tweezers
• Supplied in a red plastic case to store, organise and protect your screwdrivers
• All drivers are manufactured from nickel chrome molybdenum alloy steel for optimum durability
• Each driver is finished with an attractive textured, chromed handle for better grip
• Swivel heads allow for working at your desired angle and help to deliver torque effectively
Contents
• Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm
• Crosspoint: PHO-4, PHO-3, PHO-2, PHO, PH1
Typical Applications
• Jewellers
• Watchmakers
• Engineering
• Workshops
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140006188 |
ECLASS Code | 21040401 |
MFR Part No. | HQ-1101 |
Number of Pieces | 11 |
Screwdriver Type | Precision Screwdriver |
Tip Size | 1.0mm 1.2mm 1.4mm 1.8mm 2.4mm 3.0mm No.0 No.0-2 No.0-3 No.0-4 No.1 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |