R792.22
Ex VAT
R911.05
Inc VAT
Product Details
Product Specification
Designed for maximum grip under load application, this 11 piece set contains varying sized TX drivers, which are ideal for assembly work. The red moulded cushion grip gives optimum operator comfort, whilst the tough alloy steel blades with a satin finish offer durability. Each driver is complete with a magnetic tip, that has been hardened and ground to prolong tool life. The set is supplied in a clear plastic wallet.
Features and Benefits
• Red moulded cushion grip ensures maximum user comfort, control and grip when working
• 11 piece set ensures you have the right size TX screwdriver to hand
• Tough alloy steel blades are durable and provide a positive fir with TX fasteners
• Magnetic tips effectively hold TX fasteners in place when applying torque for optimum force delivered accurately
• Supplied in a plastic wallet for ease of storage
Contents
• TX: T6 x 75, T7 x 75, T8 x 75, T9 x 75, T10 x 75, T15 x 100, T20 x 100, T25 x 100, T27 x 100, T30 x 100 and T40 x 100mm
Typical Applications
• Automotive
• Engineering
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 75mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140121201 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | High Impact Plastic |
Number of Pieces | 11 |
Overall Length | 5x75 6x100mm |
Screwdriver Type | Torx Screwdriver |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T6 T7 T8 T9 |
Tip Type | Torx |
UNSPSC Code | 27111728 |