R106.67
Ex VAT
R122.67
Inc VAT
Product Details
Product Specification
Designed to give access into otherwise restricted areas. A versatile tool suitable for use in many applications.
Contents
• 1x 168mm long screwdriver, PH3 tip and slotted 8mm tip
• 1x 116mm long screwdriver, PH2 tip and slotted 6mm tip
• 1x 104mm long screwdriver, PH1 tip and slotted 5mm tip
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140017214 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Number of Pieces | 3 |
Screwdriver Type | Double Ended Offset |
Tip Type | Crosspoint Slotted |
UNSPSC Code | 27111728 |