R183.33
Ex VAT
R210.83
Inc VAT
Product Details
Product Specification
This engineer's half round scraper from Kennedy® has been designed to reduce high spots from a surface which has been previously machined or filed.
Features and Benefits
• Wooden contoured handles for comfortable working
• High grade steel blades for product longevity
• Hardened and tempered with extremely keen cutting edges for reliable scraping
Typical Applications
• Hollow surfaces such as bearing linings and internal cylindrical surfaces
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111660 |
ECLASS Code | 21040801 |
Handle Shape | Contoured |
Overall Depth | 95mm |
Overall Length | 205mm |
Overall Width | 16mm |
Shank Length | 60mm |
Shape | Half Round |
Type | Engineers Scraper |
UNSPSC Code | 27112009 |