R48.89
Ex VAT
R56.22
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for scraping paint from glass, this tool has an ergonomic, bi-material design to provide users with a comfortable non-slip grip. Blade storage in handle.
(Extra blades supplied separately 537-756).
Features and Benefits
• Blades can be replaced to keep the tool operating to a high level (sold separately via code KEN5377560K)
• Bi-material handle ensures comfort and control when using
• Blade storage in the handle ensures you are prepared in case you need to replace a blade whilst out on a job
• Blade is manufactured from steel for resilience
Typical Applications
• Window Cleaning
• Automotive
Attribute | Value |
---|---|
Blade Dimensions | 40x10 |
Blade Length | 40mm |
Blade Material | Steel |
Blade Width | 10mm |
Brand | Kennedy-Pro |
EAN | 5036140243187 |
ECLASS Code | 21040801 |
MFR Part No. | 533-110 |
Number of Scraping Edges | 1 |
Overall Length | 245mm |
Point Type | Chisel Point |
Tang Type | N/A |
Type | Window Scraper |
UNSPSC Code | 27112601 |