R277.78
Ex VAT
R319.45
Inc VAT
Product Details
Product Specification
Scale Tang
Heavy duty blade and quality wooden handle. For removing paint from flat, concave and convex mouldings.
Attribute | Value |
---|---|
Blade Dimensions | 60x45 |
Blade Length | 60mm |
Blade Material | Steel |
Blade Width | 45mm |
Brand | Kennedy |
EAN | 5036140113916 |
ECLASS Code | 21040801 |
Handle Material | Wood |
Number of Scraping Edges | 1 |
Overall Length | 180mm |
Pack Quantity | 1 |
Point Type | Hooked Point |
Tang Type | Scale Tang |
Type | Shavehook |
UNSPSC Code | 27112601 |