R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
These heavy duty, scale tang, putty knives are the ideal tool for smoothing and spreading putty. The tempered flexible steel blade and polished rosewood handle are made in the traditional pattern of a glaziers tool. Available with either clip or chisel point.
Features and Benefits
• Tempered steel blade for durability
• Blade is flexible to allow for enhanced spreading of putty without breaking the blade
• Available with either a clip or chisel point to suit your needs
• Ergonomic wooden handle for improved user comfort and grip
Typical Applications
• Ideal for use when spreading putty to ensure tidy, neat edges
Attribute | Value |
---|---|
Blade Dimensions | 115x38 |
Blade Length | 115mm |
Blade Material | Steel |
Blade Width | 38mm |
Brand | Kennedy |
EAN | 5036140113879 |
ECLASS Code | 21040801 |
Handle Material | Rosewood |
Number of Scraping Edges | 1 |
Overall Length | 230mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Scale Tang |
Type | Putty Knife |
UNSPSC Code | 27112601 |