R82.22
Ex VAT
R94.55
Inc VAT
Product Details
Product Specification
Scale Tang
With heavy duty blade and quality wooden handle. For cutting linoleum and comparable materials.
Attribute | Value |
---|---|
Blade Dimensions | 90x25 |
Blade Length | 90mm |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Kennedy |
EAN | 5036140113893 |
ECLASS Code | 21040801 |
Handle Material | Wood |
Number of Scraping Edges | 1 |
Overall Length | 185mm |
Pack Quantity | 1 |
Point Type | Hooked Point |
Tang Type | Half Tang |
Type | Lino Knife |
UNSPSC Code | 27112601 |