R122.22
Ex VAT
R140.55
Inc VAT
Product Details
Product Specification
Heavy duty, with scale tangs, tempered flexible steel blades and polished rosewood handles. For applying and smoothing filler to cracks and holes.
Attribute | Value |
---|---|
Blade Dimensions | 125x50 |
Blade Length | 125mm |
Blade Material | Steel |
Blade Width | 50mm |
Brand | Kennedy |
EAN | 5036140113848 |
ECLASS Code | 21040801 |
Handle Material | Rosewood |
Number of Scraping Edges | 1 |
Overall Length | 230mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Scale Tang |
Type | Filling Knife |
UNSPSC Code | 27112601 |