R199.00
Ex VAT
R228.85
Inc VAT
Product Details
Product Specification
Kennedy heavy-duty general purpose scissors with large red loop handles.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Food Garden Plants Paper Textiles |
EAN | 5036140250796 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Handle Shape | Offset/Asymmetrical |
Overall Length | 205mm |
UNSPSC Code | 27111506 |