R365.56
Ex VAT
R420.39
Inc VAT
Product Details
Product Specification
Product Documents
Accepting medium, heavy-duty and hook blades, this combination safety knife and strap cutter is suited for professional, industrial use. Automatically retracting when contact with the surface is lost, the knife possesses an ambidextrous design, bi-material grip and zinc alloy body.
Features and Benefits
• Steel blade is durable and holds a good cutting edge eve with extensive use
• Can be used as a regular cutting knife or a strap/tape cutter
• Automatic retraction prevents accidental cutting and bolsters the safety of the user
• Possesses internal blade storage for holding your extra blades
• Bi-material handle improves user comfort and grip
Typical Applications
• Retail
• Warehousing
• Crafts
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Strech Film |
EAN | 5036140243477 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Material | Bi-Material |
Insulated | No |
Overall Length | 188mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |