R15.56
Ex VAT
R17.89
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with a contoured, moulded grip and steel slides to prevent blade slippage or case splitting, this smooth action snap-off blade is ideal for general cutting and trimming of light to medium duty material. Supplied with one blade with 8 segments, the knife also possesses a blade locking mechanism in the thumb slide.
Features and Benefits
• Contoured, moulded grip ensures user comfort and control
• Steel slides prevent blade slippage for accurate and safe cutting
• Blade locking mechanism in the thumb slide allows you to choose the correct cutting depth for your application
• Each blade segment can easily be snapped off when blunt to reveal a sharp, new segment
Typical Applications
• Warehousing
• Crafts
• DIY
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film |
EAN | 5036140072732 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Plastic |
Insulated | No |
Knife Features | Auto-lock Keyring Lanyard Fixing Loop |
Overall Length | 225mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |