R33.33
Ex VAT
R38.33
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically to maximise user safety, this knife features a partially exposed blade to prevent accidental cuts. The blade is recessed and concealed in the knife body making it almost impossible to touch. Primarily used for cutting string, stretch film and plastic strapping and finished with an impact resistant plastic body.
Features and Benefits
• Recessed and concealed blade maximises safety
• Impact resistant plastic handle for optimum durability
• Ambidextrous design allows for both left and right-handed personnel to operate the tool
Typical Applications
• Retail
• Warehousing
• Production Line
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film |
EAN | 5036140160781 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | ABS Plastic |
Insulated | No |
Knife Features | Blade Enclosed in Product |
Overall Length | 80mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |