R48.89
Ex VAT
R56.22
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a high-impact plastic handle with an enclosed, steel blade to ensure maximum user safety. The ambidextrous design makes the product suitable for both left and right-handed users. Fitted with a keyring hole at the bottom end of the knife to keep the product safely on your person to prevent accidents or injuries.
Features and Benefits
• Durable steel blade can withstand regular use
• Plastic housing conceals the blade to reduce the risk of accidents and injuries
• Can cut through a variety of materials including plastic strapping, tape, and cardboard which makes for a versatile product
• Can simply be disposed of when dull for ease
• Also boasts a keyring hole at the end to safely store the product about your person when not in use
Typical Applications
• Food Industry
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Avon |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Strech Film |
EAN | 5036140296756 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | High Impact Plastic |
Insulated | No |
Knife Features | Keyring |
Overall Length | 154mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |