R442.22
Ex VAT
R508.55
Inc VAT
Product Details
Product Specification
Fully insulated to conform to VDE 0680/201and EN 60900:2012 standards for safe electrical applications up to 1000V.
Curved Blade: Steel hook blade for splitting flat and ribbon cables along its length.
Straight Blade: Fixed straight blade and protection cap. Blade length: 45mm.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Fixed |
Brand | Kennedy-Pro |
Compatible Materials | Wire |
EAN | 5036140114395 |
ECLASS Code | 21040602 |
Insulated | Yes |
Overall Length | 180mm |
Type | Cable Knife |
UNSPSC Code | 27111503 |