SKU:
SEN5940240K
R3982.18
Ex VAT
R4579.51
Inc VAT
Product Details
Product Specification
Product Documents
6 Drawer
Piano hinge. Carry handles. Tote tray. Fully locking. Two wall construction side panels. I-Beam draw slides.
Drawer sizes (W x D x H):
2@ 50 x 125 x 280mm.
1@ 50 x 280 x 280mm.
2@ 50 x 590 x 280mm.
1@ 100 x 590 x 280mm.
Uses 10” drawer slides. Type A lid stays.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Red |
Drawer Load Capacity | 100 x 590 x 280mm - 10 50 x 125 x 280mm - 5 50 x 280 x 280mm - 8 50 x 590 x 280mm - 10kg |
EAN | 5036140004634 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 53kg |
MFR Part No. | TB205A |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 6 |
Overall Height | 390mm |
Overall Length | 670mm |
Overall Width | 320mm |
Product Range | Workshop Range |
Product Type | Tool Chest |
Roll Weight | 53kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 26kg |