SKU:
YMT5940280K
R6966.53
Ex VAT
R8011.51
Inc VAT
Product Details
Product Specification
Product Documents
12 Drawer
Double thickness side walls. One piece drawer slides. Epoxy powder coated finish.
Drawer sizes (W x D x H): 8@ 130 x 410 x 50mm. 1@ 280 x 410 x 100mm.
2@ 590 x 410 x 50mm. 1@ 590 x 410 x 100mm.
Top compartment size (W x D x H): 660 x 150 x 90mm.
Uses 10” drawer slides. Type A lid stays.
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Red/Grey |
Drawer Load Capacity | 130 x 410 x 50mm - 8 280 x 410 x 100mm - 10 590 x 410 x 100mm - 15 590 x 410 x 50mm - 15kg |
EAN | 5036140004382 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 96kg |
MFR Part No. | TB210A |
Mobility | Chrome Steel Side Handles Portable |
Number of Drawers | 12 |
Overall Height | 490mm |
Overall Length | 670mm |
Overall Width | 445mm |
Product Range | Trade Range |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 47kg |