SKU:
KEN5944880K
R22184.39
Ex VAT
R25512.05
Inc VAT
Product Details
Product Specification
Product Documents
13 Drawer
Heavy gauge steel, welded and riveted to give extremely rigid construction. The two-part epoxy powder paint finish gives excellent corrosion resistance and ensures durability. Central locking system. Heavy duty castor's and side handle designed to cope with the extra large size and weight. Drawers have smooth running ball bearing drawer slides and rigid aluminium edged handles.
Drawer sizes (W x D x H):
2@ 560 x 390 x 95mm. 1@ 305 x 390 x 95mm.
4@ 560 x 390 x 65mm. 3@ 305 x 390 x 65mm.
1@ 560 x 390 x 205mm. 1@ 305 x 390 x 180mm.
1@ 305 x 390 x 205mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Grey |
Drawer Load Capacity | 305 x 390 x 180mm - 25 305 x 390 x 205mm - 35 305 x 390 x 65mm - 20 305 x 390 x 95mm - 25 560 x 390 x 180mm - 45 560 x 390 x 65mm - 25 560 x 390 x 95mm - 30kg |
EAN | 5036140048898 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 350kg |
MFR Part No. | TBR4513-X |
Mobility | Heavy Duty Casters |
Number of Drawers | 13 |
Overall Height | 1052mm |
Overall Length | 1065mm |
Overall Width | 460mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 119.5kg |