R13.29
Ex VAT
R15.28
Inc VAT
Product Details
Product Specification
To suit Kennedy RLT3264 and RLA3264 Riveting Tools.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140119987 |
ECLASS Code | 21043090 |
For Use With | RLA3264 RLT3264 |
Number of Nozzles | 1 |
Product Type | Spare Nozzels |
Size | 4.8mm |
UNSPSC Code | 27112402 |
Weight | 10g |