Kennedy

Riveter Nozzle, Nozzles 1, 10g

SKU:

KEN5699020K

R7.56

Ex VAT

R8.69

Inc VAT

IN STOCK (12)

    Overview

    Replecement Nozzles for Kennedy Heavy Duty Lever Action Riveter (569-300) - illustrated. N.B. Body not included.


    Product Specification
    Brand
    Kennedy
    EAN
    5036140119925
    ECLASS Code
    21043090
    For Use With
    KEN5693000K
    Number of Nozzles
    1
    Product Type
    Spare Nozzels
    Size
    2.4mm
    UNSPSC Code
    27112402
    Weight
    10g