R561.00
Ex VAT
R645.15
Inc VAT
Product Details
Product Specification
This dutch hoe is made from stainless steel with a steel shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.
Features and Benefits
• Stainless Steel head and steel shaft provides greater durability
• PVC grips allows for comfort holding and precise action
Attribute | Value |
---|---|
Brand | Rutland |
Compatible Materials | Soil |
EAN | 5036140468313 |
ECLASS Code | 21041004 |
Handle Material | PVC |
Head Width | 128mm |
Number of Tines | 1 |
Overall Length | 1600mm |
Tine Length | 100mm |
Tine Material | Stainless Steel |
Type | Dutch Hoe |
UNSPSC Code | 27112003 |