R153.33
Ex VAT
R176.33
Inc VAT
Product Details
Product Specification
Product Documents
Suited for both left and right handed users, this retractable safety knife is ideal for regualr use. Supplied with five heavy duty carbon steel blades that can be stored in the body of the knife, the slimline, diecast body has a contoured grip which provides a greater degree of control and comfort. Finished with a handy lanyard hole at the base of the knife.
Features and Benefits
• Possesses extra storage in the body for up to five blades
• Slimline design allows you to cut in confined spaces
• Contoured, ergonomic design increases user comfort and grip
• Boasts a high quality carbon steel blade that holds a good cutting edge even with extensive use
• Retractable feature ensures safety and reduces the risk of accidental cutting
Typical Applications
• Construction
• Carpentry
• Electrical
• Plumbing
• Warehousing
• Retail
• Production Line
Warnings
• This product is only available to buy for over 18's
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140014640 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 155mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |