R503.33
Ex VAT
R578.83
Inc VAT
Product Details
Product Specification
Manufactured from hardened and tempered chrome vanadium steel with a corrosion-resistant chemically blacked finish, these water pump pliers are suited for gripping a variety of nuts and bolts. Possessing a vinyl grip for improved comfort and control and replaceable soft-grip plastic inserts that allow delicate or finished components to be gripped without damage. With an eight-position groove and spring-loaded rapid jaw adjustment.
Features and Benefits
• Manufactured from chrome vanadium steel for durability and hardiness
• Vinyl grip handles improve user comfort and control
• Soft-grip jaw inserts protect workpieces from damage when being gripped
• Jaw can be adjusted by a spring-loaded mechanism that ensures quick adjustment
• Chemically blackened finish protects the pliers against corrosion and wear and tear
Typical Applications
• Plumbing
• Automotive
• DIY
Notes
• Replacement Jaws: KEN-558-8930K
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140014206 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 37mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 40mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Replaceable Soft Grip Plastic Inserts |
Standards Met | None |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |