R796.67
Ex VAT
R916.17
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel with ground and polished head. Cross knurled jaws with wire cutter. Used for safety-wiring critical fasteners and electrical connectors.
Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• Ground and polished head for accurate twisting
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140001350 |
ECLASS Code | 21040300 |
Handle Material | Painted |
Jaw Length | 13mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Overall Length | 265mm |
Type | Wire Twisting Pliers |
UNSPSC Code | 27112100 |