R411.11
Ex VAT
R472.78
Inc VAT
Product Details
Product Specification
Set of 4 pliers for internal and external circlips (range 10-30mm). The pliers feature non-slip PVC grips and spring-loaded jaws and are miniature in size for use in confined spaces.
Features and Benefits
• Spring loaded jaws reduce the risk of hand fatigue and allow for repetitive action
• Non-slip PVC grips for bolstered user control and comfort
• Set of 4 pliers ensures you have the correct tool to hand no matter the application
Contents
• Straight and Bent Nose, Internal and External Pliers
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140244993 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black Oxide |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Style | Internal/External |
Miniature | Yes |
Non Sparking | Yes |
Number of Pieces | 4 |
Overall Length | 76.2mm |
Type | Circlip Plier Set |
UNSPSC Code | 27112100 |
VDE | No |