R746.67
Ex VAT
R858.67
Inc VAT
Product Details
Product Specification
These industrial, long handled circlips pliers are ideal for removing or inserting circlips into machinery. Available as either internal o external as well as bent or straight nosed, each set of pliers is manufactured from chrome vanadium steel that has been fully hardened and tempered. Finished with PVC cushion grip handles and a coil sprung design to aid with general operation.
Features and Benefits
• Manufactured from industrial quality chrome vanadium steel
• Available to purchase as both bent and straight nosed as well as internal or external depending on your needs
• Long handle design allows for bolstered control as well as access in restricted areas
• PVC cushion grip handles make for a comfortable use
• Coil sprung design minimises user effort
Typical Applications
• Engineering
• Mechanical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118430 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished/Black Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 64.6mm |
Jaw Material | Carbon Steel |
Jaw Opening | 165mm |
Jaw Style | External |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 300mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |