R494.00
Ex VAT
R568.10
Inc VAT
Product Details
Product Specification
Double polished head and joint with hardened steel jaws. The dual material grip handle manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Ideal for environments where repetitive work is undertaken. Joint protector stops the handles closing together, preventing trapped fingers.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140118553 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 35mm |
Jaw Material | Steel |
Jaw Opening | 45mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 265mm |
Series | Pliers |
Special Features | Joint Protector |
Standards Met | ANSI |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |