R228.89
Ex VAT
R263.22
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel, these box joint waterpump pliers are ideal for a range of applications. Complete with bonded vinyl-coated handles and a satin finish.
Features and Benefits
• Manufactured from chrome vanadium steel for overall durability
• Bonded vinyl coated handles provide comfort, control and bolstered grip when using
• Serrated jaws help enhance gripping power
Typical Applications
• Automotive
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140023826 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 35mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 255mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |