R548.89
Ex VAT
R631.22
Inc VAT
Product Details
Product Specification
These standard-duty revolving punch pliers are suited for producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card, PVC and similar materials. Constructed from a hardened steel body with durable epoxy coating with six revolving punches that have induction hardened cutting edges and finished with moulded contour grips.
Features and Benefits
• For producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card, PVC for versatility of use
• Hardened steel body with durable epoxy coating for durability
• Six revolving punches cutting edges are induction hardened for longevity
• Moulded contour grips improve user comfort, control and grip
Typical Applications
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140015319 |
ECLASS Code | 21040300 |
Finish/Coating | Epoxy |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Punching Bits |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Type | Punch Pliers |
UNSPSC Code | 27112100 |