R442.22
Ex VAT
R508.55
Inc VAT
Product Details
Product Specification
These insulated needle nose pliers are especially suitable for production line environments where repetitive work is undertaken. With a double polished head and joint with induction hardened cutting edges, the product is available in various sizes to suit your requirements. VDE protected up to 1000V.
Features and Benefits
• Available in various sizes to suit your requirements
• Serrated jaws offer superior gripping force with minimal user effort
• Insulated handles up to 1000V with slip guards improve user control and grip as well as protection
• Induction hardened cutting edges provide accurate and precise work
• Double polished head and joint makes for an easier tool clean
Typical Applications
• Electrical
• Construction
• Plumbing
Standards
• DIN EN IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118188 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Laquer Coating Polished |
Handle Material | Thermoplastic Rubber |
Individual or Set | Individual |
Insulated | Yes |
Jaw Length | 85mm |
Jaw Material | High Carbon Alloy Steel |
Jaw Opening | 85mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 205mm |
Special Features | Insulated Slip Guard |
Standards Met | DIN EN IEC 60900 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |