R244.44
Ex VAT
R281.11
Inc VAT
Product Details
Product Specification
These internal circlip pliers possess a 90° Angled Jaw and are manufactured from industrial quality chrome vanadium steel that has been hardened and tempered. Each pair also boasts PVC cushion grip handles and is coil sprung to aid operation. Available in three sizes to suit your needs.
Features and Benefits
• Available in three sizes to suit your needs
• Coil sprung action aids in operation and reduces effort on the part of the user
• Manufactured from industrial quality chrome vanadium steel that has been hardened and tempered for maximum durability
• PVC cushion grip handles improve user comfort when using
Typical Applications
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118348 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished/Black Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 26.5mm |
Jaw Material | Carbon Steel |
Jaw Opening | 65mm |
Jaw Style | Internal |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 175mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |