R398.61
Ex VAT
R458.40
Inc VAT
Product Details
Product Specification
Contents:
8" Chrome Finish Adjustable Wrench
Manufactured from 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant chrome finish. 22.5° offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, aerospace, maintenance and assembly applications.
8" Groove Joint Waterpump Pliers
Manufactured from chrome vanadium steel with a satin finish. Textured grip handles for improved comfort and control. Groove joint for quick adjustment with serrated jaws for extra grip.
8" Heavy-Duty Lineman's Pliers
Heavy-duty standard manufactured from chrome vanadium steel with a satin finish. Serrated jaws for gripping nuts, bolts, studs etc. Side cutting for wire up to 1.6mm diameter. Also with serrated gripping and crimping jaws behind the head.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140296978 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |