R13.29
Ex VAT
R15.28
Inc VAT
Product Details
Product Specification
Replacement Jaws to suit Kennedy Plastic Pipe Gripping Pliers
(picture for illustration purpose only)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140119574 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | None |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Special Features | Removable Plastic Jaw Covers |
Standards Met | None |
Type | Plier Jaws |
UNSPSC Code | 27112100 |
VDE | No |