R18.00
Ex VAT
R20.70
Inc VAT
Product Details
Product Specification
These chrome vanadium steel, chemically blackened replacement jaws are designed to replace or act as spares for product KEN-558-8920K, a pair of Slip Joint Water Pump Pliers. The product does not come with the pliers and should only be used in conjunction with your pre-existing Kenndy® after Pump Pliers.
Features and Benefits
• Simple yet effective way of ensuring your water pump pliers are gripping effectively
• Chemically blackened to protect against corrosion and wear and tear
• Soft grip jaw inserts protect the workpiece or fasteners against damage when gripping
Typical Applications
• Construction
• Plumbing
Notes
• For use with KEN-558-8920K
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118973 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Special Features | Replaceable Soft Grip Plastic Inserts |
Standards Met | None |
Type | Plier Jaws |
UNSPSC Code | 27112100 |
VDE | No |