R351.11
Ex VAT
R403.78
Inc VAT
Product Details
Product Specification
This adjustable strap wrench is comprised of an industrial strength rubber strap and moulded plastic handle. The strap can be easily adjusted from 15 to 150mm and can be used on irregular shapes.
Features and Benefits
• Robust plastic handle improves user comfort, control and grip
• Is also suited for use on irregular shaped objects
• Can easily be adjusted from 15 to 150mm for use on a variety of pipes
• Industrial strength rubber strap effectively grips
Typical Applications
• Plumbing
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 15 to 150mm |
EAN | 5036140005389 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Type | Straight |
Jaw Type | Strap |
Maximum Jaw Capacity | 150mm |
Number of Pieces | 1 |
Type | Strap Wrench |
UNSPSC Code | 27111708 |